Zurn PEX

Qicktite® 1/2 in. Plastic CTS Globe Valve

Part #QQV3750A  |  Manufacturer Part #QV3750A

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connects to CPVC, Copper, Polybutylene, Galvanized and PEX Tubing
  • No tools required
  • Can be used for new installations or repair
  • Sanitary - no corrosion or mineral build-up

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Collection: Qicktite®

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Height: 2-6/25 in

Lead Law Compliant: Yes

Length: 5 in

Material: Plastic

Valve Body Style: Globe

Valve Size: 1/2 in

Width: 3-1/2 in