QickTite® 1/2 in x 3/8 in Straight Supply Stop Valve

Part #QQV402  |  Item #25156  |  Manufacturer Part #QV402

$9.42 EACH

Valve Size:

1/2 in x 3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

Collection: QickTite®

Depth: 3-131/200 in

End Connection 1: FPT

End Connection 2: CTS

End Connections: FPT x CTS

Height: 1-6/71 in

Lead Law Compliant: Yes

Material: Plastic

Origin: Domestic

Overall Length: 3-131/200 in

Overall Width: 2-3/20 in

Valve Size: 1/2 in x 3/8 in

Valve Type: Straight Supply Stop Valve

Weight: .11

Width: 2-3/20 in