3/8 x 1/2 in. Compression x MPT Brass Reducing Elbow Adapter
QickTite® 3/8 x 1/2 in. Compression x MPT Brass Reducing Elbow Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- QickTite®
- Depth:
- 3-3/20 in
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing, Elbow, Adapter
- GSA Approved:
- No
- Height:
- 1-59/200 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.1873 lb
- Width:
- 2-41/50 in