Zurn PEX

Qicktite® 3/4 in. FPT Coupling

Part #QQC44F  |  Manufacturer Part #QC44F

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
  • 3/4 in

    Part #QQC44F | Mfr. Part #QC44F

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-16, ASTM B-88]

CARB OTC LEED Compliant: No

Collection: Qicktite®

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-20/87 in

IAPMO Listed: No

Length: 1-31/50 in

Material: Plastic

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: No

UL Listed: No

Width: 1-8/19 in