Zurn PEX

Qicktite® 3/4 in. Plastic MPT Globe Valve

Part #QQV4100A  |  Manufacturer Part #QV4100A

Call for Pricing EACH

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connects to CPVC, Copper, Polybutylene, Galvanized and PEX Tubing
  • No tools required
  • Can be used for new installations or repair
  • Sanitary - no corrosion or mineral build-up

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME 112.18.1

Collection: Qicktite®

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Height: 8 in

Lead Law Compliant: Yes

Length: 48 in

Material: Plastic

Type: S4239LXH04NS

Valve Size: 3/4 in

Width: 48 in