Zurn PEX

Qicktite® 1/4 in. Compression Straight Assembly Plastic Coupling

Part #QQAC  |  Manufacturer Part #QAC11

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
  • 1/4 in

    Part #QQAC11 | Mfr. Part #QAC11

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #QQAC22 | Mfr. Part #QAC22

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Application: Water

Clean Bagged: No

Collection: Qicktite®

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Height: 1-1/20 in

Lead Law Compliant: Yes

Length: 3-13/25 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 1-1/10 in