ZurnPEX® 1-1/2 x 1 x 3/4 in. Barbed Reducing Brass Tee

Part #QQQT754GX  |  Item #7209755  |  Manufacturer Part #QQT754GX

$27.91 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • T-shape allows for multi-directional flow of potable water from a single indoor main line
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ASTM Specifications: F877, F1807

CSA Certified: NSF

Clean Bagged: No

Collection: ZurnPEX®

Depth: 2-24/25 in

End Connection 1: Barbed

End Connection 2: Barbed

End Connection 3: Barbed

End Connections: Barbed

Faucet Material: Brass

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/2 in x 1 in x 3/4 in

Fitting Type: Reducing

Height: 1-8/25 in

Lead Law Compliant: Yes

Length: 2-24/25 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: No

Origin: Global

Outside Diameter: 1-8/25 in

Overall Length: 2-24/25 in

Overall Width: 2-27/100 in

Sink Material: Brass

Weight: .304

Width: 2-27/100 in