ZurnPEX® 1 x 1 x 3/4 in. Barbed x Barbed Brass Tee

Part #QQQT554GFX  |  Item #4203211  |  Manufacturer Part #QQT554GFX

$11.04 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1/2 in

    Part #QQQT553GFX | Item #4203221 | Mfr. Part #QQT553GFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 1 in x 3/4 in

    Part #QQQT554GFX | Item #4203211 | Mfr. Part #QQT554GFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.04 /EACH

    Added to your cart. View Cart

Product Details

  • Fitting is designed for use with PEX systems and residential fire sprinkler applications
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • For use in NFPA 13D applications
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F1807

CARB OTC LEED Compliant: No

Collection: ZurnPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: Barbed

End Connections: PEX x Barbed

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Height: 936/991 in

IAPMO Listed: No

Length: 2-223/287 in

Material: Brass

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Overall Length: 2-223/287 in

Overall Width: 1-115/203 in

Temperature Rating: 200

Weight: .207

Width: 1-115/203 in