ZurnPEX® 2 x 1-1/2 in. PEX Barbed Brass Coupling

Part #QQQC87GX  |  Item #3910413  |  Manufacturer Part #QQC87GX

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61, ANSI Annex G]

ASTM Specifications: F877, F1807

Collection: ZurnPEX®

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Lead Law Compliant: Yes

Length: 3-107/500 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Overall Length: 3-107/500 in

Overall Width: 1-230/319 in

Temperature Range: Up to 200 Deg F

Temperature Rating: 200

Weight: .4208

Width: 1-230/319 in