3/4 x 1/2 x 1/2 in. Barbed Brass Reducing Tee
3/4 x 1/2 x 1/2 in. Barbed Brass Reducing Tee
-
Pick Up: 80 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- 360-degree uniform pressure delivers more flow than required by fixture demand
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- T-shape allows for multi-directional flow of potable water from a single indoor main line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F877, ASTM F1807
- Depth:
- 1-913/1000 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Height:
- 1331/2000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-913/1000 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- Type:
- QQQT433GX
- Weight:
- 0.0704 lb
- Width:
- 1-23/50 in
- cUPC Certified:
- Yes