ZurnPEX® 1 in. Barbed Brass Tee

Part #QQQTG  |  Manufacturer Part #QQT555GX

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQQT333GX | Item #3986478 | Mfr. Part #QQT333GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.68 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQT444GX | Item #3986471 | Mfr. Part #QQT444GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.13 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQQT555GX | Item #3986464 | Mfr. Part #QQT555GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.26 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • T-shape allows for multi-directional flow of potable water from a single indoor main line
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: F877, F1807

Collection: ZurnPEX®

End Connection 1: Barbed

End Connection 2: Barbed

End Connection 3: Barbed

End Connections: Barbed

Faucet Material: Brass

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 1 in

Lead Law Compliant: Yes

Length: 2-490/627 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61G]

Origin: Global

Overall Length: 2-490/627 in

Overall Width: 1-8/9 in

Sink Material: Brass

Size: 1 in

Type: QQQT555GX

Weight: .2313

Width: 1-8/9 in