Polished Chrome Spout

Part #ZG67894  |  Item #3911094  |  Manufacturer Part #G67894

$59.62 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Durable, chrome-plated tubular brass
  • Robust solution for replacement or repair
  • Ideal for commercial applications

Lead Law Compliant

Documents

Specifications

Application: [Residential, Commercial]

Coating: [Polished, Chrome]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 12 in

Faucet Material: Brass

Faucet Part Type: Spout

Height: 7 in

Lead Law Compliant: Yes

Length: 12 in

Material: Brass

Origin: Global

Overall Length: 12 in

Overall Width: 10 in

Sink Material: Brass

Spout Reach: 9-1/2 in

Spout Type: Swing

Weight: 1

Width: 10 in