• Cart

Zurn PVC Floor Drain ZFD2280PV

DESCRIPTION

  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Patented features improve aesthetics and sanitation – no ponding

Zurn PVC Floor Drain

ZFD2280PV

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Base Height
6 in
Fits Pipe Size
2 in
Height
6 in
Length
8 in
Material
Plastic
Width
8 in

Starting at
Call for Pricing
  • QUANTITY