• Cart

DESCRIPTION

  • Designed for foot traffic and light-duty applications
  • PVC body, with adjustable, nickel head, and heel-proof grate
  • Recommended for finished floor areas

Zurn PVC Hub Adjustable Floor Drain

ZFD2210PV

Fits Pipe Size:

SPECIFICATIONS

Drain Base Height
4-7/8 in
Fits Pipe Size
3 in
Grate Color Finish
White
Grate Diameter
5-3/16 in
Width
5-3/16 in

Starting at
Call for Pricing
  • QUANTITY