22 in. Plastic Nut, Washer and Gasket for Z841, Z842, Z843, Z867 and Z871
AquaSpec® 22 in. Plastic Nut, Washer and Gasket for Z841, Z842, Z843, Z867 and Z871
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Certified to NSF 61 standard
- Positive shutoff eliminates drips and leakage to save water
- Fits AquaSpec® faucets
- Ideal for commercial applications
- For use with Z812, Z821, Z824, Z825, Z826, Z831, Z831 ICT, Z841, Z842, Z843, Z867, and Z871
Documents
Specifications
- Application:
- Commercial, Laundry, Restrooms, Utility
- Brand Model Compatibility:
- Z812, Z812N1, Z821, Z824, Z825, Z826, Z831, Z831 ICT, Z841, Z842, Z843, Z867, Z871
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 33 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Weight:
- 0.1 lb
- Width:
- 65 in