• Cart

DESCRIPTION

  • All cast iron drain body
  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Integral 1/2" trap primer with steel plug
  • Patented features improve aesthetics and sanitation – no ponding
  • Push on 2" floor drain with cast iron body
  • Threaded body allows for applications with and without waterproof membrane
  • Universal design – can be used as floor drain, cleanout, and roof drain

Zurn Round Adjustable Floor Clean-Out

ZLCCP

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
8 in
End Connection 1
Push On
Fits Pipe Size
2 in
GSA Approved
No
Height
4-19/50 in
IAPMO Listed
No
Length
8 in
Material
Cast Iron
NSF Certified
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY