1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated

You last purchased this on
 
Zurn

Cumberland Series™ 1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Cumberland Series™ 1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6956XLE
  • Item #9402249
  • Manufacturer Part #Z6956-XL-E
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
  • Customizable features: Time-outs, line purge, sensor range, metering mode
  • Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
  • 3-year limited warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
  • ADA compliant
  • Concealed, downward-facing proximity sensor and flow control deter vandalism
  • Vandal-resistant flow control options include: 1.5 gpm, 1.0 gpm 0.5 gpm, and 0.35 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CSA Certified:
CSA B125.1
Collection:
Cumberland Series™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-9/10 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Sensor
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Height:
18 in
IAPMO Listed -:
Yes
Length:
6-5/8 in
MA Approved -:
Yes
Material:
Cast Brass, Plastic
Maximum Deck Thickness:
3 in
Maximum Temperature:
140
Minimum Temperature:
33
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Hydropower
Pressure - High:
125
Pressure - Low:
10
Release Date:
2021
Side Spray:
No
Spout Height:
4-1/8 in
Spout Reach:
4-3/16 in
Spray Type:
Aerated
Temperature Range:
Up to 140 Deg F
Vandal Resistant:
Yes
Volts:
6V
WaterSense Labeled:
Yes
Weight:
4.4 lb
Width:
2-3/8 in
cUPC Certified:
Yes