Sink 1/2 in x 3/8 in. x 7-1/10 in. Supply Kit in Chrome Plated
Sink 1/2 in x 3/8 in. x 7-1/10 in. Supply Kit in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Zurn Z8808-XL Series Copper Sweat - Compression (1/2 SWT x 3/8 OD) with Control Stop Standard
- Low lead compliant, stainless steel finish
- 3-year warranty
- Three year warranty
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/10 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- Water Supply Connector Type:
- Sink