Zurn Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Chrome Plated ZZ8804XLLR886012PC

Zurn

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Chrome Plated

Part #ZZ8804XLLR886012PC  |  Manufacturer Part #Z8804-XL-LR8860-12PC

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes furnished with stops
  • Riser tube or flexible supply
  • Flanges and extension tubes
  • Three year warranty

Lead Law Compliant

Documents

Specifications

End Connection 2: OD

End Connections: Nominal x OD

Fitting Size 2: 3/8 in

Lead Law Compliant: Yes

Rigid: No

Water Supply Connector Type: Sink