• Cart

DESCRIPTION

  • Composite trap body
  • Removable sediment bucket
  • Used in lieu of P-trap

Zurn Solid Interceptor

ZZ1180IP

Diameter:

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Length
9 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY