1-3/10 in. Plastic Nut, Washer and Gasket for Z831C4-140, Z841, Z842, Z843 and Z871
AquaSpec® 1-3/10 in. Plastic Nut, Washer and Gasket for Z831C4-140, Z841, Z842, Z843 and Z871
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Positive shutoff eliminates drips and leakage to save water
- Fits Zurn AquaSpec® swing faucets
- Certified to NSF 61 standard
- For use with Z812, Z821, Z824, Z825, Z826, Z831, Z831 ICT, Z841, Z842, Z843 and Z871
Documents
Specifications
- Application:
- Commercial, Restrooms
- Brand Model Compatibility:
- Z812, Z821, Z824, Z825, Z826, Z831, Z831 ICT, Z831C4-140, Z841, Z842, Z843, Z871
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 7/10 in
- IAPMO Listed -:
- No
- Length:
- 1-3/10 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Weight:
- 0.01 lb
- Width:
- 1-3/10 in