Square Top Hinged Strainer in Polished Nickel Bronze
Square Top Hinged Strainer in Polished Nickel Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type SH square adjustable strainer top with light-duty hinged grate
- Designed for use with the versatile Z415 drainage system
- Available in polished bronze and nickel bronze
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 6 in
- Drain Component Type:
- Grate
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Origin:
- Global
- Shape:
- Square
- Strainer Size:
- 6 in
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 6 in