Stainless Steel 3/4 in. FIPS x Hose Wall Hydrant
Stainless Steel 3/4 in. FIPS x Hose Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Anti-siphon, non-freeze, automatic draining
- Optional 3/4" and 1" hose connection
- Comes complete with non-freeze integral backflow preventer, bronze casing, all bronze interior parts, and non-turning operating rod with free-floating compression closure valve.
- Has stainless steel face with operating key
Specifications
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-1/2 in
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Height:
- 5 in
- Length:
- 3-1/2 in
- Material:
- Nickel Bronze, Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Width:
- 10 in