Steel Lavatory Carrier for Kohler Brenham K-1997, Kingston K-2005 and Soho K-2084 Sinks
Steel Lavatory Carrier for Kohler Brenham K-1997, Kingston K-2005 and Soho K-2084 Sinks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed arm carrier system
- For wall hung lavatories
- Rectangular uprights with welded feet
- Load capacity of 250 pounds
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Application:
- Retail
- Brand Model Compatibility:
- Kohler Brenham™ K-1997, Kingston™ K-2005 and Soho® K-2084 Sinks
- Coating:
- Dura-coated
- Color Finish Name:
- Cast Iron
- Depth:
- 36 in
- Faucet Material:
- Metal
- Height:
- 4 in
- Length:
- 36 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 4 in
- Overall Length:
- 36 in
- Overall Width:
- 10 in
- Pedestal Only:
- No
- Vessel Only:
- No
- Weight:
- 45 lb
- Width:
- 10 in