Steel Trim Nut
Steel Trim Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water closet carrier system accessories
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Material:
- Steel
- Product Type:
- Nuts, Washers, Gaskets
- WaterSense Labeled:
- No