Supply Kit
Supply Kit
Product Details
Product Details
- Kit includes one trap protector, two supply stop protectors and one offset drain protector
- Antimicrobial, resists thermal transfer
- Trap protector fits both tubular and semi-cast P-traps
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Sink