Hand Shower in Chrome Plated (Shower Hose Sold Separately)
Temp-Gard® Hand Shower in Chrome Plated (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Durable chrome-plated plastic suitable for commercial use
- For Temp-Gard® shower valves
- Outer ring spray adjustment for coarse or soft massage spray
- Water-saving 1.5 gpm flow rate
- Non-removable flow compensator keeps flow rate constant regardless of water pressure
- Self-cleaning handheld shower head
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-5/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 2-5/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8 in
- Hose Included:
- No
- Length:
- 2-5/8 in
- Origin:
- Global
- Pause Control:
- No
- Spray Type:
- Soft, Massage
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 2-3/5 in