Multi Function Hand Shower in Chrome Plated
Temp-Gard® Multi Function Hand Shower in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handheld shower head for self-cleaning
- Consistent flow rate regardless of water pressure
- Outer ring spray adjustment
- 3-year limited warranty
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-5/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Plastic
- Flow Rate:
- 0.25 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-5/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Multi
- Sink Material:
- Plastic
- Spray Type:
- Soft/Massage
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7 in