Metal Replacement Kit Service Stops

You last purchased this on
 
Zurn

Temp-Gard® Metal Replacement Kit Service Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Temp-Gard® Metal Replacement Kit Service Stops

  • Fast #
  • Part #ZRK700050A
  • Item #3036207
  • Manufacturer Part #RK7000-50A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Includes service stops and silicone lubricant
  • For Temp-Gard® I shower valves
  • Ideal for commercial applications
  • Brass construction for long-lasting commercial usage
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Temp-Gard®
Depth:
7 in
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
7 in
Material:
Metal
NSF Certified:
No
Origin:
Global
Overall Height:
4 in
Overall Length:
7 in
Overall Width:
6 in
Weight:
0.1 lb
Width:
6 in