Repair Kit Bonet Nut in Blue
Temp-Gard® Repair Kit Bonet Nut in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Includes bonnet nut and adjusting screw
- For Temp-Gard® I shower valves
- Ideal for commercial applications
- Brass construction for long-lasting commercial usage
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temp-Gard®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-3/10 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Zurn
- Height:
- 2-3/10 in
- Length:
- 2-3/10 in
- Material:
- Brass
- Origin:
- Global
- Overall Height:
- 2-3/10 in
- Overall Length:
- 2-3/10 in
- Overall Width:
- 2-3/10 in
- Weight:
- 0.44 lb
- Width:
- 2-3/10 in