Single Handle Diverter Valve Trim in Polished Nickel

You last purchased this on
 
Zurn

Temp-Gard® Single Handle Diverter Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Temp-Gard® Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #ZZ7300SSCMT
  • Item #3028564
  • Manufacturer Part #Z7300-SSC-MT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral service stops allow for turning off water to tub/shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Reverse-connection capability
  • 3-year limited warranty
  • Includes 4-port mixing valve, adjustable temperature limit stop, tub port plug, metal lever handle, metal cover and escutcheon
  • 1/2” female copper sweat connections (all 4 inlets and outlets)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Temp-Gard®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
5 lb