1/2 in. FPT Connection Pressure Balancing Valve with Stops
1/2 in. FPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Brass construction for long-lasting commercial usage
- For Temp-Gard® III tub valves
- 3-year limited warranty
- Complete kit includes 4-port valve only with tub plug, service stops, and 1/2-inch female NPT threaded connections
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Connection Type:
- FPT
- Depth:
- 6 in
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Zurn
- Fits Model:
- Temp-gard® III Series
- Height:
- 6 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 3 lb
- Width:
- 6 in