Three-Quarters Floor Sink Grate
Three-Quarters Floor Sink Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from acid-resistant cast-iron
- Part is grate only
- Durable construction stands up to tough environments
- 1-year limited warranty
- Replacement grate for use with the FD2375
Documents
Specifications
- Brand Model Compatibility:
- FD2375 Floor Sink
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Depth:
- 8-7/8 in
- Faucet Material:
- Metal
- Grate Shape:
- Square
- Grate Style:
- Three-Quarters
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 8-7/8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Grate
- Size:
- 3/4 in
- Weight:
- 4.9 lb
- Width:
- 8-7/8 in