16 x 19 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
Zurn

Z5220 Series 16 x 19 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5220 Series 16 x 19 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #ZZ5220
  • Item #2146675
  • Manufacturer Part #Z5220
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rimless, undermount sink enhances restroom aesthetics
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • Durable vitreous China resists stains and scratches
  • 3-year limited warranty
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Basin Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Z5220 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
16-3/4 in x 14 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
ZZ5220
Weight:
16 lb
Width:
19 in
cUPC Certified:
Yes