Valve Cap or Sensor Assembly for ZTR6200EV Flushometer

Part #ZPTR6200L0125  |  Item #7343001  |  Manufacturer Part #PTR6200-L-0.125

$241.97 EACH

Flow Rate:

0.125 gpf
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable, all-metal sensor cap deters vandalism
  • For use with battery-powered sensor EcoVantage® ZTR piston urinals
  • 3-year limited warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications

Documents

Specifications

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: ZTR6200EV Flushometer

CARB OTC LEED Compliant: No

Flow Rate: 0.125 gpf

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 7 in

Origin: Domestic

Overall Length: 7 in

Overall Width: 6 in

Product Type: Valve Cap or Sensor Assembly

Weight: .1

Width: 6 in