DESCRIPTION

  • Zurn 20" x 18" vitreous china wall hung lavatory with 4" center faucet holes provides durable, classic design for high use restroom areas.
  • For use with concealed arm carrier systems
  • 3-year warranty

Zurn Wall Mount Bathroom Sink in White

ZZ5344

Manufacturer Part #: Z5344

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Drain Location
Center
Drain Opening
1-1/4 in
Height
20 in
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
ZZ5344
Vessel Only - FEI
Yes
Width
14 in

Print