DESCRIPTION

  • Zurn 19" x 17" vitreous china wall hung lavatory with 4" center faucet holes provides durable, classic design for high use restroom areas.
  • Wall hung lavatory with front overflow with wall hanger provided.
  • 3-year warranty

Zurn Wall Mount Bathroom Sink in White

ZZ5354

Manufacturer Part #: Z5354

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
CSA Certified
CSA B45
Center Size
4 in
Drain Location
Center
Drain Opening
1-1/4 in
GSA Approved
No
Height
18 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
15-1/4 in x 10-3/4 in x 7 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
ZZ5354
Vessel Only - FEI
Yes
Width
10 in

Print