20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
Zurn

Z5840 Series 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #ZZ5844
  • Item #2910802
  • Manufacturer Part #Z5844
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5840 Series 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mount design eliminates the need for countertops and keeps floor clear
  • Inconspicuously located front overflow hole reduces the risk of flooding while providing air to the system
  • Glossy, enamel-coated cast iron is easy to clean
  • ADA compliant
  • 3-year limited warranty
  • Can be wall-mounted using the included hanger plate or with an exposed arm carrier system
  • 4" centers for 4" center set lavatory faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Z5840 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
Faucet Material:
Metal
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Shape:
Rectangular
Sink Depth:
6-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Weight:
75 lb
Width:
18 in