Zurn Wilkins
1-1/4 - 2 in. Rubber Valve Repair Kit
Part #WRK375RHK | Item #4076200 | Manufacturer Part #RK114-375R
Valve Size:
1-1/4 in - 2 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Complies with ASSE® Listed 1013 and C-UL® Classified
- Quality materials extend replacement life
- 1-year limited warranty
- RPZ with Dump for high hazard areas
Documents
Specifications
Application: Irrigation, Plumbing
Brand Model Compatibility: 375 Repair Kits
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Height: 1 in
Length: 8 in
Material: Rubber
Minimum Temperature: 33
NSF Certified: No
Origin: Domestic
Overall Depth: 8 in
Overall Height: 1 in
Overall Length: 8 in
Overall Width: 5-1/2 in
Product Type: Repair Kit
Recommended Valve Application: Water
Size: 1-1/4 in-2 in
UL Listed: No
Valve Size: 1-1/4 in - 2 in
Waterworks Application: Irrigation
Weight: 0.25
Weight Capacity: 5.5
Width: 5-1/2 in
cUPC Certified: No