Zurn Wilkins

1-1/4 - 2 in. Valve Repair Kit

Part #WRK114350XL  |  Manufacturer Part #RK114-350

Valve Size:

1-1/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full replacement
  • Complies with ASSE® Listed 1015 and CSA® Classified B64.5
  • Quality materials designed for long-lasting parts replacement
  • 1-year warranty

Specifications

Brand Model Compatibility: 350 and 350XL Double Check Valve Backflow Preventers

FM Approved: No

Height: 5-3/10 in

Length: 8-9/10 in

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1-1/4 in - 2 in

Weight: 1.5

Width: 8-2/5 in