1/4 in. Test Cock Cast Bronze and Stainless Steel Valve Repair Kit (Pack of 4)
1/4 in. Test Cock Cast Bronze and Stainless Steel Valve Repair Kit (Pack of 4)
Frequently Purchased Together
Product Details
- 4 in. test cocks
- Low-lead law compliant
- 4 in. - 2 in. backflow preventers
- Certified to NSF/ANSI 372 by IAPMO R&T
- Fits 1 /4" - 2" backflow preventers
- Includes four test cocks
- 1-year limited warranty
- ANSI 372 by IAPMO R&T
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI Z21.22
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 860XL Repair Kits
- CSA Certified:
- CSA 4.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/4 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- GSA Approved:
- No
- Height:
- 5-3/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Material:
- Cast Bronze, Stainless Steel
- Material Type:
- 304
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 4
- Pressure - High:
- 75, 300
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1-1/4 in - 2 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Weight:
- 0.7 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in