2-1/2 - 4 in. Check Assembly
2-1/2 - 4 in. Check Assembly
Frequently Purchased Together
Product Details
- Includes o-ring, poppet retainer, washer, and seat assembly number 2 poppet
- First cam check assembly
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 475 Series Backflow Preventers
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Depth:
- 11 in
- Overall Height:
- 8 in
- Overall Length:
- 11 in
- Overall Width:
- 8 in
- Product Type:
- Check Assembly
- Recommended Valve Application:
- Water
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 7 lb
- Weight Capacity:
- 8 lb
- Width:
- 8 in