Zurn Wilkins
2-1/2 - 6 in. 475V Air Gap in Grey
Part #WAG9 | Item #2436908 | Manufacturer Part #AG-9
Brand Model Compatibility:
475V Backflow PreventerPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 260
How to get it:
Product Details
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Zinc-plated steel bolts resists corrosion
- ASME A 112.1.2
Documents
Specifications
ANSI Specifications: ANSI A112.1.2
Brand Model Compatibility: 475V Backflow Preventer
CARB OTC LEED Compliant: No
Coating: Epoxy
Color Finish: Grey
Color Finish Category: Greys
Diameter: 5-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
GSA Approved: No
Height: 7 in
IAPMO Listed: No
Length: 10-3/10 in
Material: Cast Iron, Plastic
Material Type: Nylon
Origin: Domestic
Overall Depth: 10-3/10 in
Overall Height: 7 in
Overall Length: 10-3/10 in
Overall Width: 13-1/4 in
Recommended Valve Application: Water
Size: 4 in - 6 in
Valve Size: 4 in - 6 in
Weight: 8.306
Weight Capacity: 13.25
Width: 13-1/4 in