Zurn Wilkins
2 in. All Size Quick Fitting Set Test Cock
Part #WQTSET | Item #2131687 | Manufacturer Part #QT-SET
Length:
8-9/10 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Easy connection of a Differential Pressure Test Gauge reduces labor time
- Need for wrenches and Teflon® tape eliminated, reducing materials costs
- Conveniently packaged in a 3-pack with 3 spare O-rings
- Tear-resistant O-rings are designed for long-lasting use
- Lead-free law compliant
- ADA Compliant
Documents
Specifications
Height: 5-3/10 in
Installation Type: Horizontal Mount, Vertical Mount
Length: 8-9/10 in
Material: Brass
Minimum Temperature: 33
Number Of Pieces: 3 Piece
Origin: Global
Overall Depth: 8-9/10 in
Overall Height: 5-3/10 in
Overall Length: 8-9/10 in
Overall Width: 8-2/5 in
Product Type: Test Cock
Recommended Valve Application: Water
Valve Body Material: Brass
Valve Material: Brass
Valve Size: 1/4 in - 12 in
Weight: 2
Weight Capacity: 8.4
Width: 8-2/5 in