2 in. Brass, Iron, Rubber and Stainless Steel Valve Repair Kit

Part #WRK2NR3XL  |  Item #4859784  |  Manufacturer Part #RK2-NR3XL

$183.75 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 2" Zurn Wilkins NR3XL
  • 1-year warranty

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: Model NR3XL Pressure Reducing Valves

FM Approved: No

Height: 5-4/5 in

Lead Law Compliant: Yes

Length: 8-3/10 in

Material: [Brass, Iron, Rubber, Stainless Steel]

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 2 in

Weight: 0.944

Weight Capacity: 8.3

Width: 8-3/10 in