20 gal. Water Thermal Expansion Tank

Part #WWXTP75V  |  Item #1756960  |  Manufacturer Part #WXTP-75V

$863.42 EACH
(Pricing is for 8 gal)

Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Free standing base-mounted tanks ensure easy installation in commercial applications
  • Steel shell with Butyl rubber bladder ensures long-lasting construction
  • Pre-charge is field adjustable for added convenience
  • Stainless steel connection and epoxy coated steel shell resist corrosion
  • IAPMO® Listed
  • Water Quality Association - Certified to NSF/ANSI 61 & 372

Specifications

ANSI Specifications: ANSI B1.20.1

Application: Potable Water

CARB OTC LEED Compliant: No

Capacity: 8 gal

Coating: Epoxy

Diameter: 16 in

End Connection 1: FNPT

End Connection Location: Top

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Height: 30-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 16-1/2 in

Material: Steel

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NSF/ANSI 61 & 372

Temperature Rating: 200

UL Listed: No

Valve Body Material: Steel

Weight: 33.5

Weight Capacity: 16.5

Width: 16-1/2 in