Zurn Wilkins
3/4 in. Rubber Valve Repair Kit
Part #WRK34375F | Item #3619506 | Manufacturer Part #RK34-375
Valve Size:
1/2 in - 3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Complies with ASSE® Listed 1013 and C-UL® Classified
- Quality materials extend replacement life
- 1-year limited warranty
Documents
Specifications
Application: Irrigation, Plumbing
Brand Model Compatibility: 375 Repair Kits
Color Finish: Black
Color Finish Category: Blacks
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Height: 2 in
Length: 6-22/25 in
Material: Rubber
Minimum Temperature: 33
Origin: Domestic
Overall Depth: 6-22/25 in
Overall Height: 2 in
Overall Length: 6-22/25 in
Overall Width: 4-22/25 in
Product Type: Repair Kit
Recommended Valve Application: Water
Size: 1/2 in - 3/4 in
Valve Size: 1/2 in - 3/4 in
Waterworks Application: Irrigation
Weight: 0.5
Weight Capacity: 6.5
Width: 4-22/25 in
cUPC Certified: No