Zurn Wilkins

3/4 in. Shut-Off Valve

Part #WBVECXLC125BFF  |  Manufacturer Part #34-BVECXLC-125BF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water heater shut-off and thermal expansion relief
  • Economical thermal expansion control
  • Relief setting of 80, 100, and 125 psi

Lead Law Compliant

Documents

Specifications

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Height: 5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No

UL Listed: No

Valve Port Opening: Full Port

Valve Type: Relief Valve

Width: 4 in