1/2 in. Stainless Steel FNPT 350 psi Backflow Preventer
Model 375 1/2 in. Stainless Steel FNPT 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- CSA® Certified B64.4
- ASSE® Listed 1013
- IAPMO® Listed
- High pressure rating of 175 psi
- Minimal bronze construction acts as theft deterrent
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- AWWA Compliant C511
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- Application:
- Potable Water, Irrigation
- CSA Certified:
- CSA B64.4
- Collection:
- Model 375
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Vertical Mount
- Height:
- 3-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-22/25 in
- Material:
- Stainless Steel, Cast Bronze, Plastic
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Delrin®
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Waterworks Application:
- Irrigation
- Weight:
- 5.8 lb
- Weight Capacity:
- 8 lb
- Width:
- 2-3/4 in