2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375LL
  • Item #2436926
  • Manufacturer Part #212-375L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less shut-off valves
  • Light weight epoxy-coated ductile iron body
  • With NRS shut-off valves
  • AWWA Compliant C511, and C550
  • IAPMO® Listed
  • CSA® Certified B64.4 (2 1/2" thru 8")
  • ASSE® Listed 1013
  • Zurn Wilkins® compound check provides low headloss
  • UL® Classified
  • FM® Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42, ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511, AWWA C-550
Application:
Portable Water Lines
CSA Certified:
CSA B64.4
Coating:
Fusion Epoxy
Collection:
375
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Faucet Connection Size:
1/2 in
Height:
10 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Temperature Rating:
140
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
141.5 lb
Weight Capacity:
10.2 lb
Width:
10-1/5 in